Two Handle Wall Mount Widespread Bathroom Sink Faucet in Antique Gold
Apothecary™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Antique Gold
Product Details
Product Details
- Wall mount faucet frees up counter space
- Must order RH08W rough valve to complete
- Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
- Drain sold separately for you to best pair with your preferred sink type
- Watersense Certified product – uses less water than standard faucets while still meeting strict performance guidelines
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Apothecary™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Deck Plate Included:
- No
- Depth:
- 9
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/8
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-1/8
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 2-1/8
- Spout Reach:
- 9
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Type:
- RTAP08W3LMAG
- UL Listed:
- No
- UPC:
- 824438613089
- Vandal Resistant:
- No