Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Apothecary™ Two Handle Widespread Bathroom Sink Faucet in Unlacquered Brass
Product Details
Product Details
- All hardware for mounting is included
- Designed to accommodate three-hole installation from 8” to 16”
- Includes push drain assembly and leak-free quarter turn ceramic disk cartridges
- Available as part of a complete collection of bathroom fixtures and accessories
- Flow rate of 1.2 GPM at 60 PSI for effective handwashing while optimizing water usage
- Number of holes required for installation: 3
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Apothecary™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Unlacquered Brass
- Deck Plate Included:
- No
- Depth:
- 8-1/4
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-11/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-11/16
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Spout Height:
- 5
- Spout Reach:
- 8-1/4
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- RAP09D3XMULB
- UL Listed:
- No
- UPC:
- 824438612655
- Vandal Resistant:
- No