Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Aqui Deckmount Bridge Bathroom Sink Faucet with Double Crystal Lever Handle in Satin Nickel
Product Details
Product Details
- Includes remote pop-up
- Quarter-turn ceramic disc control cartridges
- Cutouts: 3 x 1-1/4"
- Swivel spout reach: 6-1/2"
- Height: 9-1/64"
- Shank size: 11/32" that reduces to 1/2" NPT
- Minimum hole size: 1-1/4"
- Brass construction
- Flow rate: 1.2 gpm
- 1.2 GPM
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Aqui
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 6-3/8
- Spout Reach:
- 6-1/2
- Spout Type:
- Swivel
- Trim Only:
- No
- UPC:
- 824438195271
- WaterSense Labeled:
- Yes