Arcana™ 1 Robe Hook in Polished Chrome

Part #RCIS7APC  |  Item #1612465  |  Manufacturer Part #CIS7APC

$94.00 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Projection: 4-1/2"

Specifications

ADA Compliant: No

Collection: Arcana™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-1/2 in

Height: 3-3/4 in

Installation Type: Wall Mount

Material: Die Cast Metal

Mount Type: Wall

Number of Hooks: 1

Overall Height: 4-1/2 in

Overall Width: 2-1/4 in

Projection: 4-1/2 in