Arcana™ 1 Robe Hook in Polished Nickel

Part #RCIS7PN  |  Item #1612459  |  Manufacturer Part #CIS7PN

$118.00 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes mounting hardware
  • Solid metal die cast construction
  • Projection: 4-1/2"

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Arcana™

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 4-1/2 in

Diameter: 2-1/4 in

GSA Approved: No

Height: 3-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 4-1/2 in

Material: Die Cast Metal

Mount Type: Wall

NSF Certified: No

Number of Hooks: 1

Overall Height: 4-1/2 in

Overall Width: 2-1/4 in

Projection: 4-1/2 in

Valve Body Material: Brass

Weight: 0.5

Width: 2 in