25-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper
Arcana™ 25-1/2 x 19-1/2 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Stainless Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Standard 3-1/2" drain opening
- Includes mounting clips
- Fully insulated using “quiet coat” sound deadening technology
- Zero-edge side walls with “TangentEdge” easy to clean bottom edge radius
- Includes brackets
- External dimensions: 25-1/2" x 19-1/2" x 10"
- Minimum cabinet size: 27"
- Features the look of copper with the durability of stainless
- 25 1/2" x 19 1/2" x 10" deep (external dimensions)
- 27" minimum cabinet size
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Arcana™
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Stainless Copper
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- No
- Length:
- 25-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 24 in x 18 in x 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 824438241510
- Width:
- 19-1/2 in