This product requires certification to purchase.

Brass Wall Union in Tuscan Brass

ROHL®

Arcana™ Brass Wall Union in Tuscan Brass

  • Fast #
  • Part #RZZ9314302V2TCB
  • Item #2118622
  • Manufacturer Part #ZZ9314302V/2-TCB
4.9 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Brass Wall Union in Tuscan Brass

  • Fast #
  • Part #RZZ9314302V2TCB
  • Item #2118622
  • Manufacturer Part #ZZ9314302V/2-TCB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For wall applications
  • Includes 2" round escutcheon
  • Connections: 1/2" NPSM x 3/4" NPSM
  • For exposed tub fillers
  • Order C5574EXT for use with A1401, A1801, A1901, A2101, A2701
  • Old Iron finish not available
  • Requires Certification

Specifications

Application:
Residential
Collection:
Arcana™
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Faucet Part Type:
Wall Union
Installation Type:
Wall Mount
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UPC:
824438081338