51-5/8 x 18 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
Culinario 51-5/8 x 18 in. No-Hole Stainless Steel Double Bowl Undermount Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom cabinet size or combination of standard 18" cabinets
- Chef/workstation sink with expanded capability to simplify food preparation and cleanup
- Commercial grade, 16 gauge 18/10 type 304 Stainless Steel
- Protect your investment with a wire sink grid WSGRUW4916LG and WSGRUW4916SM
- Fully insulated using quiet coat sound deadening technology
- Standard 3-1/2 in diameter drain opening
- Bi-level sink depth maximizes usage and under-counter storage, accommodating two 35 quart waste/recycle bins
- Included accessories: Cutting board 8644/101, Colander 8151/000, Dish rack 8100/303, Wire sink grids WSGRUW4916SM & WSGRUW4916LG
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Culinario
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 51-5/8 in
- Material Type:
- 304
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Overall Width:
- 8-1/4 in
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 30-1/4 in x 16 in x 7-7/32 in
- Sink Bowl Size, Right:
- 24-7/8 in x 16 in x 11-1/4 in
- Sink Depth:
- 11-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 18 in