Dual Function Classic and Rain Showerhead in Satin Nickel
Arcana™ Dual Function Classic and Rain Showerhead in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 function
- 1.8 GPM at 60 PSI
- 3/4" female NPT inlet
- Vacuum breaker not included; order V00275 if required
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build up
- Brass construction delivers the utmost in beauty, durability and long-lasting performance
- This flush mounted showerhead must be installed at framing stage
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Arcana™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 3/4 in
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Classic, Rain
- UL Listed:
- No
- UPC:
- 824438142893
- WaterSense Labeled:
- No
- Width:
- 5-5/16 in