ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN SATIN NICKEL WITH ORNATE PORCELAIN LEVER
Arcana™ ROHL ARCANA TRIM SET ONLY FOR THE UNIVERSAL VOLUME CONTROL AND 1/2 THERMOSTATIC VALVE IN SATIN NICKEL WITH ORNATE PORCELAIN LEVER
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- All brass handle and escutcheon
- Trim only
- See page 210 for rough info
- R1062BO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Mount:
- Wall Mount
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438338326
- Width:
- 2-9/32 in