This product requires certification to purchase.

Round Closed Towel Ring in Polished Chrome

ROHL®

Arcana™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RA6885APC
  • Item #3546993
  • Manufacturer Part #A6885APC
3.6 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Round Closed Towel Ring in Polished Chrome

  • Fast #
  • Part #RA6885APC
  • Item #3546993
  • Manufacturer Part #A6885APC
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Marietta, GA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass construction
  • Includes mounting hardware
  • Ring diameter: 6"
  • Projection: 2-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Arcana™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
6 in
Installation Type:
Wall Mount
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
824438166714