This product requires certification to purchase.

Round Closed Towel Ring in Polished Nickel

ROHL®

Arcana™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RA6885PN
  • Item #3546589
  • Manufacturer Part #A6885PN
4.7 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Round Closed Towel Ring in Polished Nickel

  • Fast #
  • Part #RA6885PN
  • Item #3546589
  • Manufacturer Part #A6885PN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes mounting hardware
  • Polished Nickel
  • Projection: 2-1/4"
  • 2 1/4" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/4 in
Base Plate Width:
2-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-1/4 in
Diameter:
6 in
GSA Approved:
No
Hardware Included:
Yes
Height:
7-73/200 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Projection:
2-1/4 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Ring Type:
Closed
Shape:
Round
UPC:
824438166721
Valve Body Material:
Brass
Width:
6 in