Shower Bar Resin Cap in Polished Chrome
Arcana Shower Bar Resin Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable hand shower slide
- White resin cross handle
- Country style
- Sliding hand shower parking bracket
- Length may be cut down
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Arcana
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 21-5/8 in
- IAPMO Listed:
- No
- Length:
- 24 in
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- UPC:
- 824438052062