This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

ROHL®

Arcana™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #R10378APC
  • Item #3770494
  • Manufacturer Part #1037/8APC
4.1 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #R10378APC
  • Item #3770494
  • Manufacturer Part #1037/8APC
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 8" round spray face
  • Spray setting: rainfall
  • Flow rate: 2.0 gpm
  • 1/2" female supply connection
  • Includes swivel
  • Serviceable faceplate
  • Anti-calcium nozzles
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
8 in
Diameter
8 in
Faucet Connection Size
3/4 in
Height
5 in
Length
8-3/4 in
Showerhead Flow Rate
1.8 gpm
Width
8-3/4 in
Characteristics & Features
Collection
Arcana™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
824438188990