This product requires certification to purchase.

Single Function Showerhead in Satin Nickel

ROHL®

Arcana™ Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #R10478STN
  • Item #3770024
  • Manufacturer Part #1047/8STN
5 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Single Function Showerhead in Satin Nickel

  • Fast #
  • Part #R10478STN
  • Item #3770024
  • Manufacturer Part #1047/8STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spray face: 12" round
  • Spray setting: rainfall
  • Flow rate: 2 gpm
  • Swivel connection: 1/2" female
  • Brass construction
  • Swivel ball replacement part #: 1590/8 (FINISH)
  • Brass or Stainless Steel construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Arcana™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
12 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
824438189072
WaterSense Labeled:
Yes