Single Handle Bathtub & Shower Faucet in Italian Brass (Trim Only)
Arcana™ Single Handle Bathtub & Shower Faucet in Italian Brass (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Pressure balance valve works by sensing the ratio of hot to cold water and adjusting one or the other to deliver desired temperature
- One simple control mechanism for temperature and volume
- Single function cartridge included with trim
- Can run either a stand alone showerhead or a showerhead and tub spout, if the tub spout has an integrated diverter
- Compatible House of Rohl® R51 rough-in valve supports a flow rate of 5.8 gpm at 60 psi for immersive showering experience
- Must order compatible House of Rohl® R51 pressure balance rough-in valve separately
- All necessary mounting hardware included
- Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
- Purchase with confidence knowing that this product is backed by limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Arcana™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 6-3/8 in
- Escutcheon Width:
- 6-3/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM-WWW.P65WARNINGS.CA.GOV
- Trim Only:
- Yes
- UPC:
- 824438600225
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No