This product requires certification to purchase.

Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Chrome

ROHL®

Arcana™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #RAC195LMAPCTO
  • Item #7525099
  • Manufacturer Part #AC195LM-APC/TO
4.4 out of 5 Customer Rating
Brand image
ROHL®

Arcana™ Single Handle Transfer & Diverter and Volume Control Valve Trim in Polished Chrome

  • Fast #
  • Part #RAC195LMAPCTO
  • Item #7525099
  • Manufacturer Part #AC195LM-APC/TO
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • All brass handle and escutcheon
  • Trim only
  • See page 210 for rough info
  • R1062BO
  • Trim to be used for either volume control or a 4-port dedicated diverter
  • Solid brass construction delivers the utmost in beauty, durability and long-lasting performance
  • Rough valves sold separately: Order either R1040R 3/4" volume control rough valve or R1062BO dedicated 4-port, 3-way diverter rough
  • Requires Certification
Dimensions & Measurements
Escutcheon Height
2-3/32 in
Escutcheon Width
2-3/32 in
Faucet Connection Size
3/4 in
Height
2-3/32 in
Width
2-3/32 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Arcana™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Trim Only
Yes
Valve Trim Type
Transfer & Diverter, Volume Control
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
824438338203