This product requires certification to purchase.

Shower Rail in Polished Chrome

ROHL®

Arcana Shower Rail in Polished Chrome

  • Fast #
  • Part #R1201APC
  • Item #1616127
  • Manufacturer Part #1201APC
3.1 out of 5 Customer Rating
Brand image
ROHL®

Arcana Shower Rail in Polished Chrome

  • Fast #
  • Part #R1201APC
  • Item #1616127
  • Manufacturer Part #1201APC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Adjustable hand shower slide
  • Cross handle
  • Country style
  • Sliding hand shower parking bracket
  • Length may be cut down
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Arcana
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Height:
21-5/8 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Slide Bar Height:
24 in
UPC:
824438059368