Arcana™ Two Handle Wall Mount Filler in Tuscan Brass

Part #RA1401LMTCB  |  Item #1725696  |  Manufacturer Part #A1401LMTCB

$1,719.00 EACH

Color/Finish: Tuscan Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center to center: 5-7/8" (+/- 7/8")
  • Spout reach: 6-33/64"
  • Includes cradle and hand spray
  • Deck & floor unions available. If the deck unions AR00380 or the floor pillar legs ZA386 are used, you MUST include the adaptor C5574EXT. Allow for an extra 2 5/8" in the length. This may affect your rough-in dimensions.
  • Spout reach 6 33/64"
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 5-29/32 in

Collection: Arcana™

Color Finish: Tuscan Brass

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 8 gpm

GSA Approved: No

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Length: 39-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 3-3/16 in

Spout Reach: 3-5/8 in

Spout Type: Column

Trim Only: No

Tub Spout Reach: 3-5/8 in

WaterSense Labeled: No

Width: 5-29/32 in