This product requires certification to purchase.

Single Function Showerhead in Inca Brass

ROHL®

Avanti™ Single Function Showerhead in Inca Brass

  • Fast #
  • Part #R10478IB
  • Item #3770531
  • Manufacturer Part #1047/8IB
5 out of 5 Customer Rating
Brand image
ROHL®

Avanti™ Single Function Showerhead in Inca Brass

  • Fast #
  • Part #R10478IB
  • Item #3770531
  • Manufacturer Part #1047/8IB
5 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Single-function rain showerhead
  • Flow rate: 2 gpm
  • Brass construction
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Serviceable faceplate
  • Swivel ball replacement part #: 1590/8 (FINISH)
  • Brass or Stainless Steel construction
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
5-13/16 in
Diameter
12 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.8 gpm
Width
12 in
Characteristics & Features
Collection
Avanti™
Color Finish Category
Brass Tones
Color Finish Name
Inca Brass
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
Yes
UPC
824438189096