This product requires certification to purchase.

Single Function Showerhead in Polished Nickel

ROHL®

Avanti™ Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #R10478PN
  • Item #3771183
  • Manufacturer Part #1047/8PN
3.7 out of 5 Customer Rating
Brand image
ROHL®

Avanti™ Single Function Showerhead in Polished Nickel

  • Fast #
  • Part #R10478PN
  • Item #3771183
  • Manufacturer Part #1047/8PN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Spray face: 12" round
  • Spray setting: rainfall
  • Flow rate: 2 gpm
  • Swivel connection: 1/2" female
  • Brass construction
  • Swivel ball replacement part #: 1590/8 (FINISH)
  • Brass or Stainless Steel construction
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
12 in
Diameter
12 in
Faucet Connection Size
1/2 in
Height
5-13/16 in
Length
12 in
Showerhead Flow Rate
1.8 gpm
Width
12 in
Characteristics & Features
Collection
Avanti™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape
Round
Showerhead Function
Single
Spray Type
Rain
Valve Body Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
824438189065