Single Handle Thermostatic Valve Trim in Tuscan Brass
Avanti™ Single Handle Thermostatic Valve Trim in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes trim plate and temperature control handle
- Brass construction
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- See page 188 for rough info
Specifications
- Application:
- Residential
- Collection:
- Avanti™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 7-7/8
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438237957
- Valve Trim Type:
- Thermostatic