Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Avanti Two Handle Widespread Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cutouts: 3 x 1-3/8"
- Quarter-turn ceramic disc control cartridges
- Spout reach: 5"
- Connectors: 1/2" NPT
- Includes pop-up
- Brass construction
- Flow rate: 1.2 gpm
- Matching tub filler A1264
- 1.2 GPM
-
Lead Law Compliant
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Avanti
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Height:
- 3-45/64 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- UPC:
- 824438256170
- WaterSense Labeled:
- Yes