ROHL®
Bathroom Sink Drain in Polished Chrome
Part #RCNZREMOTEAPC | Item #3172358 | Manufacturer Part #CNZREMOTEAPC
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1
How to get it:
Product Details
- Not for use with vessel bowls or bowls without overflow
- See pages 317-318 for alternative drain options
- Solid brass construction yields longevity and durability
- Cleans easily with soap and water
- Purchase with confidence knowing that the product is covered by a 2-year Limited Warranty
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: 6442, 8446
CARB OTC LEED Compliant: No
Color Finish: Polished Chrome
Color Finish Category: Chromes
IAPMO Listed: No
Installation Type: Deck Mount
Overflow Included Yes or No: No
Product Type: Remote Pop-up