Multi Function Classic, Concentrated and Rain Showerhead in Satin Nickel
Bellia Multi Function Classic, Concentrated and Rain Showerhead in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ABS construction
- Inlet: 1/2" female with swivel connection
- Three-function spray patterns: classic spray, concentrated spray, and classic/concentrated
- Anti-calcium components
- Flow rate 2.0 GPM*
- Flow rate: 2 gpm
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-5/8 in
- End Connection 1:
- Female
- End Connections:
- Female
- Faucet Connection:
- Female
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Showerhead
- Shape:
- Octagonal
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Concentrated, Rain
- WaterSense Labeled:
- Yes