Multi Function Showerhead in Polished Chrome
Bellia Multi Function Showerhead in Polished Chrome
Product Details
Product Details
- Anti-calcium components
- Includes cleaning wrench
- Flow rate: 2 gpm
- Brass and ABS construction
- 1/2" female inlet with swivel connection
- Flow rate 2.0 GPM*
- Cleaning wrench included
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-1/2
- Diameter:
- 3-1/2
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-7/8
- IAPMO Listed:
- No
- Length:
- 3-7/8
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Classic, Massage, Nebulizer Mist
- Type:
- R50126MF3APC
- UL Listed:
- No
- UPC:
- 824438588776
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 3-1/2