Multi Function Showerhead in Polished Chrome
Bellia Multi Function Showerhead in Polished Chrome
Product Details
Product Details
- Four-function spray patterns: classic spray, concentrated spray, mist, and classic/concentrated
- Inlet: 1/2" female with swivel connection
- ABS construction
- Traditional style
- Position definition between spray functions is positive
- Diameter: 4-23/32"
- Finger notch for easy rotation between spray functions
- Eco and environmentally friendly
- Flow rate: 1.75 gpm
- Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-23/32
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 3-15/16
- IAPMO Listed:
- No
- Length:
- 3-9/16
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Mist
- UPC:
- 824438293588
- WaterSense Labeled:
- No