This product requires certification to purchase.

Multi Function Showerhead in Polished Nickel

ROHL®

Bellia Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #RMB0190PN
  • Item #5076399
  • Manufacturer Part #MB0190PN
3.6 out of 5 Customer Rating
Brand image
ROHL®

Bellia Multi Function Showerhead in Polished Nickel

  • Fast #
  • Part #RMB0190PN
  • Item #5076399
  • Manufacturer Part #MB0190PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Four-function spray patterns: classic spray, concentrated spray, mist, and classic/concentrated
  • Inlet: 1/2" female with swivel connection
  • ABS construction
  • Traditional style
  • Position definition between spray functions is positive
  • Diameter: 4-23/32"
  • Finger notch for easy rotation between spray functions
  • Eco and environmentally friendly
  • Flow rate: 1.75 gpm
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-7/8 in
Diameter:
4-15/16 in
Faucet Connection Size:
3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
3-15/16 in
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Mist
UPC:
824438293595
WaterSense Labeled:
No
Width:
2-5/8 in