Multi Function Showerhead in Satin Nickel
Bellia Multi Function Showerhead in Satin Nickel
Product Details
Product Details
- Michael Berman Zephyr™ design
- Eight adjustable anti-calcium spray nozzle jets
- Inlet: 1/2" female with swivel connection
- Flow rate: 2 gpm
- Brass construction
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 3-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8
- Showerhead Function:
- Multi
- Spray Type:
- Jet
- UPC:
- 826712008840
- WaterSense Labeled:
- Yes