Multi Function Showerhead in Tuscan Brass
Bellia Multi Function Showerhead in Tuscan Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Michael Berman Zephyr™ design
- 8 adjustable anti-calcium spray nozzle jets
- 1/2" female inlet with swivel connection
- Flow rate 2.0 GPM
- Includes Michael Berman Logo on showerhead
- Brass construction
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Bellia
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 in
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 826712008772
- WaterSense Labeled:
- Yes