This product requires certification to purchase.

Single Function Rain Showerhead in Satin Nickel

ROHL®

Bellia Single Function Rain Showerhead in Satin Nickel

  • Fast #
  • Part #RBI00701STN
  • Item #1616319
  • Manufacturer Part #BI00701STN
3.4 out of 5 Customer Rating
Brand image
ROHL®

Bellia Single Function Rain Showerhead in Satin Nickel

  • Fast #
  • Part #RBI00701STN
  • Item #1616319
  • Manufacturer Part #BI00701STN
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray face: 6"
  • Flow rate: 2 gpm
  • Inlet: 1/2" female with swivel connection
  • Brass construction
  • Flow rate 2.0 GPM*
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bellia
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
IAPMO Listed:
No
Length:
3-1/2 in
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
826712008987
WaterSense Labeled:
No