Multi Function Showerhead in Polished Chrome
Bellia Multi Function Showerhead in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3 5/8" spray face
- Spray setting: full
- Flow rate: 2.0 gpm
- 1/2" female swivel connection
- Eight adjustable anti-calcium spray nozzles
- Solid brass construction, exposed pop-up drain without overflow
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-5/8 in
- Diameter:
- 3-5/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 5 in
- NSF Certified:
- Yes
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Jet
- UL Listed:
- No
- UPC:
- 826712008796
- Valve Body Material:
- Brass
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in