This product requires certification to purchase.

Single Function Showerhead in Tuscan Brass

ROHL®

Bellia Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #R10758TCB
  • Item #2305128
  • Manufacturer Part #1075/8TCB
3.8 out of 5 Customer Rating
Brand image
ROHL®

Bellia Single Function Showerhead in Tuscan Brass

  • Fast #
  • Part #R10758TCB
  • Item #2305128
  • Manufacturer Part #1075/8TCB
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Tuscan Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray area: 6"
  • Flow rate: 2.5 gpm
  • Inlet: 1/2" female with swivel connection
  • Flexible spray nozzles allow for easy removal of hard water build-up
  • Brass construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bellia
Color Finish Category:
Brass Tones
Color Finish Name:
Tuscan Brass
Diameter:
6 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-3/16 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
UPC:
824438106956
WaterSense Labeled:
Yes
Width:
8 in