Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Bellia Single Handle Bathtub & Shower Faucet in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- Swinging temperature dial allows for pin-point water control
- Finishes will resist rusting and corrosion through everyday use
- All hardware required for installation included
- See page F29 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Escutcheon Height:
- 6-11/16 in
- Escutcheon Width:
- 5-29/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438264298
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No