Single Handle Thermostatic Valve Trim in Polished Chrome
Bellia Single Handle Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All hardware required for installation is included
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- Thermostatic valve cartridge with scald guard
- Finishes will resist rusting and corrosion through everyday use
- See page F29 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Bellia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UPC:
- 824438265066
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No