Single Handle Valve Trim in Polished Nickel
Bellia Single Handle Valve Trim in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All hardware required for installation is included
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- Thermostatic valve cartridge with scald guard
- Finishes will resist rusting and corrosion through everyday use
- See page F29 for rough info
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 7-3/32 in
- Faucet Connection Size:
- 1/2 in;3/4 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 824438265073
- WaterSense Labeled:
- No