X-Trim for Concealed Thermostatic Valve in Polished Nickel
Bellia X-Trim for Concealed Thermostatic Valve in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- Must order R1085BO rough valve to complete
- Extension kit included for installation with R1085BO universal rough valve
- See page F29 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bellia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 824438264687
- WaterSense Labeled:
- No