This product requires certification to purchase.

Single Function Showerhead in Inca Brass

ROHL®

Bordano Single Function Showerhead in Inca Brass

  • Fast #
  • Part #R10378IB
  • Item #3770814
  • Manufacturer Part #1037/8IB
3.7 out of 5 Customer Rating
Brand image
ROHL®

Bordano Single Function Showerhead in Inca Brass

  • Fast #
  • Part #R10378IB
  • Item #3770814
  • Manufacturer Part #1037/8IB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Inca Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single-function Rain showerhead
  • Flexible calcium resistant nozzles on spray face allow for easy removal of hard water build-up
  • 1/2" female inlet with swivel connection
  • Serviceable faceplate
  • Flow rate 2.0 GPM*
  • Swivel ball replacement part #: 1590/8 (FINISH)
  • Brass construction
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Bordano
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Depth:
3-5/8 in
Diameter:
6-3/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
5 in
IAPMO Listed:
No
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
UPC:
824438189034
WaterSense Labeled:
Yes
Width:
8-3/4 in