Single Handle Thermostatic Valve Trim in Satin Nickel
Bordano Single Handle Thermostatic Valve Trim in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All hardware required for installation is included
- Complete with trim plate, escutcheon and handle
- Temperature control includes pre-set safety stop with override
- Thermostatic valve cartridge with scald guard
- Finishes will resist rusting and corrosion through everyday use
- See page F29 for rough info
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bordano
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Spray Type:
- Jet
- Trim Only:
- Yes
- UPC:
- 824438265080
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No