12 in. Wall Mount Shower Arm in Polished Chrome
This product has been replaced by
Manufacturer Part #1455/12APC
Bossini 12 in. Wall Mount Shower Arm in Polished Chrome
Product Details
Product Details
- Adjustable wall flange
- Inlet and outlet: 1/2" male
- Sliding ABS wall escutcheon
- 1/2" male inlet, 1/2" male outlet
- Escutcheon replacement part #: 1120E (FINISH)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Bossini
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 12
- Diameter:
- 2-3/8
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 12
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 12
- Spout Reach:
- 12
- Spout Type:
- U-Spout
- UL Listed:
- No
- UPC:
- 826712001179
- WaterSense Labeled:
- No
- Width:
- 2-3/8