Bossini Round Closed Towel Ring in Satin Nickel

Part #RA6885STN  |  Item #3546524  |  Manufacturer Part #A6885STN

$403.50 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass construction
  • Includes mounting hardware
  • Ring diameter: 6"
  • Projection: 2-1/4"

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-3/4 in

Base Plate Width: 2-3/4 in

CARB OTC LEED Compliant: No

Collection: Bossini

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/4 in

Faucet Connection Size: 1/2 in

GSA Approved: No

Hardware Included: Yes

Height: 7-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 6 in

Material: Brass

NSF Certified: No

Overall Height: 6 in

Overall Width: 6 in

Ring Type: Closed

Shape: Round