Shower System in Satin Nickel
Bossini Shower System in Satin Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replaces standard wall shower arm outlet to allow for dual function Rain style overhead showerhead and handshower
- Manual 2-function diverter with ceramic disc cartridge for separate functions
- 1/2" female NPT inlet
- Showerhead, handshower and flexible shower hose not included, must be ordered separately
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Bossini
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Shower Arm Reach:
- 15-3/4 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 826712010041
- WaterSense Labeled:
- No