Bottle White
Bottle White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- White plastic bottle
- Capacity: 12 fluid ounces
- For new style soap/lotion dispensers
- Made of HDPE high density polyethylene
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 12 oz
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- GSA Approved:
- No
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Number of Holes:
- 1 Hole
- UPC:
- 824438026940
- Weight:
- 0.1 lb