This product requires certification to purchase.

Brass Disposal Stopper in Satin English Gold

ROHL®

Brass Disposal Stopper in Satin English Gold

  • Fast #
  • Part #R744SEG
  • Item #7921534
  • Manufacturer Part #744SEG
4.8 out of 5 Customer Rating
Brand image
ROHL®

Brass Disposal Stopper in Satin English Gold

  • Fast #
  • Part #R744SEG
  • Item #7921534
  • Manufacturer Part #744SEG
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin English Gold Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Not compatible with Waste King
  • Fits standard 3 1/2" diameter US drain openings
  • Requires Certification
Dimensions & Measurements
Diameter
3-1/2 in
Characteristics & Features
Brand Model Compatibility
ISE Disposals including Sears, KitchenAid and Whirlpool
Color Finish Category
Gold Tones
Color Finish Name
Satin English Gold
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
Warranty & Product Information
IAPMO Listed
No
Product Type
Disposal Stopper
UL Listed
No
UPC
824438403352