This product requires certification to purchase.

Brass Disposer Flange in Biscuit

ROHL®

Brass Disposer Flange in Biscuit

  • Fast #
  • Part #R743BS
  • Item #1616275
  • Manufacturer Part #743BS
4.5 out of 5 Customer Rating
Brand image
ROHL®

Brass Disposer Flange in Biscuit

  • Fast #
  • Part #R743BS
  • Item #1616275
  • Manufacturer Part #743BS
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Fits ISE disposals including Sears, Kitchenaid, Whirlpool, and Waste King
  • Fits standard 3-1/2" diameter US drain openings
  • Brass construction
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Not recommended for use with Shaws sinks due to thickness of sink
  • Requires Certification

Specifications

Brand Model Compatibility:
ISE Disposals Sears, KitchenAid and Whirlpool
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Diameter:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438005778