Brass Disposer Flange in Black Stainless
Brass Disposer Flange in Black Stainless
Frequently Purchased Together
Product Details
- For use with 744 disposal stopper
- Fits standard 3 1/2" diameter US drain openings
- Not compatible with Waste King
Documents
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Diameter:
- 3-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- UL Listed:
- No