This product requires certification to purchase.

Brass Disposer Flange in Polished Chrome

ROHL®

Brass Disposer Flange in Polished Chrome

  • Fast #
  • Part #R743APC
  • Item #1616233
  • Manufacturer Part #743APC
4.9 out of 5 Customer Rating
Brand image
ROHL®

Brass Disposer Flange in Polished Chrome

  • Fast #
  • Part #R743APC
  • Item #1616233
  • Manufacturer Part #743APC
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not compatible with Waste King
  • Fits standard 3-1/2" diameter US drain openings
  • Brass construction
  • Biscuit coordinates with Shaws Fireclay Parchment sinks
  • Not recommended for use with Shaws sinks due to thickness of sink
  • Requires Certification

Specifications

Brand Model Compatibility:
ISE Disposals Sears, KitchenAid and Whirlpool
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
Product Type:
Disposer Flange
Proposition 65:
Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
UL Listed:
No
UPC:
824438005754