Brass Disposer Flange in Satin English Gold

You last purchased this on
 
ROHL®

Brass Disposer Flange in Satin English Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Brass Disposer Flange in Satin English Gold

  • Fast #
  • Part #R743SEG
  • Item #7920872
  • Manufacturer Part #743SEG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin English Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For use with 744 disposal stopper
  • Fits standard 3 1/2" diameter US drain openings
  • Not compatible with Waste King
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
ISE Disposals Sears, KitchenAid and Whirlpool
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Color Finish Category:
Gold Tones
Color Finish Name:
Satin English Gold
Depth:
1-1/2 in
Diameter:
3-1/2 in
Drain Opening:
3-1/2 in
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Fitting Size 1:
3-1/2 in
Fitting Size 2:
3-1/2 in
Fitting Sizes:
3-1/2 in
GSA Approved:
No
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
3-1/2 in
Material:
Brass
Product Type:
Disposer Flange
Size:
1-1/2 in x 3-1/2 in
Strainer Size:
3-1/2 in
UL Listed:
No
Weight:
0.2 lb
Width:
3-1/2 in