Brass Disposer Flange in Satin Nickel
Brass Disposer Flange in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Not compatible with Waste King
- Fits standard 3-1/2" diameter US drain openings
- Brass construction
- Biscuit coordinates with Shaws Fireclay Parchment sinks
- Not recommended for use with Shaws sinks due to thickness of sink
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/2
- Diameter:
- 3-1/2
- End Connection 1:
- Female
- End Connection 2:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3-1/2
- Fitting Size 2:
- 3-1/2
- Fitting Sizes:
- 3-1/2 in
- Height:
- 1-1/2
- IAPMO Listed:
- No
- Length:
- 3-1/2
- Material:
- Brass
- Product Type:
- Disposer Flange
- Proposition 65:
- Warning: Cancer and Reproductive Harm-www.p65warnings.ca.gov
- Size:
- 1-1/2 in x 3-1/2 in
- Strainer Size:
- 3-1/2
- UL Listed:
- No
- UPC:
- 824438005822
- Width:
- 3-1/2