Brass Disposer Flange in Stainless Copper
Brass Disposer Flange in Stainless Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Not compatible with Waste King
- Fits standard 3-1/2" diameter US drain openings
- Brass construction
Specifications
- Brand Model Compatibility:
- ISE Disposals Sears, KitchenAid and Whirlpool
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Stainless Copper
- Diameter:
- 3-1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange
- UL Listed:
- No
- UPC:
- 824438246546